Shop All Voice & Data Jacks
Quest Technology International
Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Yellow
Mfr # NKJ-5505
Zoro # G406580066
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Yellow
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5505
- Zoro # G406580066
- UPC # 80011805226
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Yellow |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- UNIRISE USA Cat6A Utp Keystone Jack (Blue) (KEYC6A-BLU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- Quest Technology International Voice & Data Jacks