Shop All Voice & Data Jacks
Quest Technology International
Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Orange
Mfr # NKJ-5504
Zoro # G406580196
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Orange
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5504
- Zoro # G406580196
- UPC # 80011805225
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Orange |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 100' Length - Black (wl925)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- MONOPRICE Datacom Jack, Cat6, Tooless, Black (1039)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- Quest Technology International Voice & Data Jacks