Shop All Voice & Data Jacks
Quest Technology International
Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Lt Almond
Mfr # NKJ-5510
Zoro # G706580193
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Lt. Almond
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-5510
- Zoro # G706580193
- UPC # 80011805726
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Lt. Almond |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM006)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- SWE-TECH 3C Shielded Cat6a Keystone Jack, Toolless, RJ45 Female (FWT33X6-530)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- BESTLINK NETWARE CAT6 RJ45 110 Type Keystone Jack- Blue (101702BL)
- Quest Technology International Voice & Data Jacks