Shop All Voice & Data Jacks
Quest Technology International
Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue
Mfr # NKJ-5502
Zoro # G006580060
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Blue
- Width 0.64
- Height 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5502
- Zoro # G006580060
- UPC # 80011803790
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.64 |
Height | 0.76 |
Details
Material | UL94V-0 Plastic |
Color | Blue |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SGXXXX)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - White (03791)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- Quest Technology International Voice & Data Jacks