Quest Technology International

Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Black


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material UL94V-0 Plastic
  • Color Black
  • Height 0.76
  • Width 0.64
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.76
Width 0.64

Details

Material UL94V-0 Plastic
Color Black

Description

These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.