Shop All Voice & Data Jacks
Quest Technology International
Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Almond
Mfr # NKJ-5509
Zoro # G106580199
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Almond
- Height 0.76
- Width 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NKJ-5509
- Zoro # G106580199
- UPC # 80011805725
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Almond |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- Quest Technology International Voice & Data Jacks