Shop All Voice & Data Connectors
Quest Technology International
Cat5E Inline Coupler, Rj45, 8P8C - Standard Black
Mfr # NKJ-5001
Zoro # G706602451
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 1.25
- Width 0.64
- Material UL94V-0 Plastic
- Height 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NKJ-5001
- Zoro # G706602451
- UPC # 80011800781
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Length | 1.25 |
Width | 0.64 |
Height | 0.57 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest offers modular Cat5E inline couplers. Designed for joining RJ45 patch cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 6A, 600V AC, Indicating (LPJ-6SPI)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- ALLEN TEL 50 Ohm BNC Connector, O Crimp (GBNC60-O)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- SWE-TECH 3C Simply45 ProSeries Shielded Cat6a Pass Through RJ45 Crimp Conn, PE, Red Tint, Hi/Lo Stagger, 50PK (FWTS45-1750P)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- Quest Technology International Voice & Data Connectors