Shop All Voice & Data Connectors
Quest Technology International
Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - Ivory
Mfr # NTC-0821
Zoro # G306580098
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Length 1.5
- Material ABS Plastic
- Height 0.75
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NTC-0821
- Zoro # G306580098
- UPC # 80011801154
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 1.5 |
Height | 0.75 |
Width | 0.5 |
Details
Color | Ivory |
Material | ABS Plastic |
Description
Quest offers Cat3 rated modular couplers with a dual RJ45 wired straight thru for data.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- JONARD TOOLS BNC Straight Adapter (BNC-SA)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- JONARD TOOLS BNC Compression Connectors, 10PK (BNC-10)
- W BOX B CNNTR GEL 100 PK (0E-SR100S)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- Quest Technology International Voice & Data Connectors