Shop All Cable Tie Tools
Quest Technology International
Cable Tie Installation Tool
Mfr # TMI-1015
Zoro # G206580303
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 0.75
- Basic Material - Cable Tie Tool ABS Plastic/Metal
- Color Black/Blue
- Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TMI-1015
- Zoro # G206580303
- UPC # 80011800796
- Country of Origin Taiwan, Province of China
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 0.75 |
Length | 6.25 |
Details
Basic Material - Cable Tie Tool | ABS Plastic/Metal |
Color | Black/Blue |
Description
Quest has a Cable Tie Installation tools make it easier to bundle cables in the field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-1CR)
- SIMPSON STRONG-TIE Simpson Strong Tie MP36 3 x 6 in. Mending Plate (717662)
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- KEEN Wire Tie Tightening Tool (KE144453)
- SIMPSON STRONG-TIE Simpson Strong-Tie TP57 5.75 x 7 in. Tie Plate (5608088)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- DEE ZEE DEE ZEE 97904 Tool Box Mounting Kit; J-Hooks (D37-97904)
- Quest Technology International Cable Tie Tools