Shop All Cable Clamps & Clips
Quest Technology International
Cable Clip W/Nail, 100Pk - White, Rg-6
Mfr # VCC-2101
Zoro # G306580180
product price: $0.07
/ea
Sold in multiples of 125 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color White
- Slot Width 0.25
- Slot Height 0.5
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VCC-2101
- Zoro # G306580180
- UPC # 80011800560
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.25 |
Slot Height | 0.5 |
Details
Color | White |
Material | ABS Plastic |
Description
Coax Cable Clips are designed for mounting cables inside the house. These are available in White and Black and nail directly into the baseboard with the preinstalled nail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- KABLE KONTROL Aluminum Cable Clamps - 5/8" Dia - Rubber Insulated - 100 Pcs (CC-5015-C)
- JANDORF Stl Clamp Vyl Coat1/2Dia (61535)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- Quest Technology International Cable Clamps & Clips