Shop All Cable Clamps & Clips
Quest Technology International
Cable Clip W/Nail, 100Pk - White, Rg-59
Mfr # VCC-1101
Zoro # G906580290
product price: $0.07
/ea
Sold in multiples of 125 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color White
- Slot Width 0.25
- Slot Height 0.5
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VCC-1101
- Zoro # G906580290
- UPC # 80011800558
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.25 |
Slot Height | 0.5 |
Details
Color | White |
Material | ABS Plastic |
Description
Coax Cable Clips are designed for mounting cables inside the house. These are available in White and Black and nail directly into the baseboard with the preinstalled nail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- FLUKE Suregrip Alligator Clip (1610103)
- GAMPAK 44676 2 in. NM-SE Clamp Type Cable Connector (36185)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- Quest Technology International Cable Clamps & Clips