Shop All Cable Clamps & Clips
Quest Technology International
Cable Clip W/Nail, 100Pk - Black, Rg-6
Mfr # VCC-2102
Zoro # G706580100
product price: $0.07
/ea
Sold in multiples of 125 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color Black
- Slot Width 0.25
- Slot Height 0.5
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VCC-2102
- Zoro # G706580100
- UPC # 80011800561
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.25 |
Slot Height | 0.5 |
Details
Color | Black |
Material | ABS Plastic |
Description
Coax Cable Clips are designed for mounting cables inside the house. These are available in White and Black and nail directly into the baseboard with the preinstalled nail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 125A, 600V AC, Non-Indicating (A6T125)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H24)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5344A-PDT)
- Quest Technology International Cable Clamps & Clips