Shop All Cable Clamps & Clips
Quest Technology International
Cable Clamp - 3/8'' Light Weight, Black, 100 Pk
Mfr # NWT-7311
Zoro # G406580271
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color Black
- Slot Width 0.38
- Slot Height 0.38
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NWT-7311
- Zoro # G406580271
- UPC # 80011805770
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.38 |
Slot Height | 0.38 |
Details
Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Clamps are an ideal way of fastening cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800A, 3/0 AWG to 750kcmil, unit mount and I-Line, Al, qty 3 (AL800P7K)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- REMKE Cord Grip, Snap Elbow, 1/2", .20-.35 (RE13NR)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- Quest Technology International Cable Clamps & Clips