Shop All Cable Clamps & Clips
Quest Technology International
Cable Clamp - 3/8'' Heavy Weight, Natural, 100 Pk
Mfr # NWT-7518
Zoro # G106580274
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color Natural
- Slot Width 0.38
- Slot Height 0.38
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NWT-7518
- Zoro # G106580274
- UPC # 80011805773
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.38 |
Slot Height | 0.38 |
Details
Color | Natural |
Material | ABS Plastic |
Description
Nylon Cable Clamps are an ideal way of fastening cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- LEVITON Receptacle (5362-GY)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- Quest Technology International Cable Clamps & Clips