Shop All Cable Clamps & Clips
Quest Technology International
Cable Clamp - 3/8'' Heavy Weight, Black, 100 Pk
Mfr # NWT-7511
Zoro # G206580273
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color Black
- Slot Width 0.38
- Slot Height 0.38
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-7511
- Zoro # G206580273
- UPC # 80011805772
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.38 |
Slot Height | 0.38 |
Details
Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Clamps are an ideal way of fastening cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- NEWPORT FASTENERS 1/8x.140x.329 Standard Nylon Cable Clamps/Clamping Dia.: 1/8"/Hole Size: .140"/Contact.329" , 2500PK (517951)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- MAG DADDY Snap In Cable Holder (62419-10)
- Quest Technology International Cable Clamps & Clips