Shop All Cable Clamps & Clips
Quest Technology International
Cable Clamp - 3/16'' Light Weight, Natural, 100 Pk
Mfr # NWT-7308
Zoro # G306580296
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5
- Color Natural
- Slot Width 0.2
- Slot Height 0.2
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-7308
- Zoro # G306580296
- UPC # 80011805769
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.2 |
Slot Height | 0.2 |
Details
Color | Natural |
Material | ABS Plastic |
Description
Nylon Cable Clamps are an ideal way of fastening cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V02)
- POWER FIRST 5.9" L Intermediate Cable Tie OR PK 100 (36J212)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-50-0)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, White, PK100 (DC-1/4N)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- KMC Cable Clamp, 7/16" dia., 1/2" W, PK50 (COV0809Z1)
- Quest Technology International Cable Clamps & Clips