Shop All Cable Clamps & Clips
Quest Technology International
Cable Clamp - 3/16'' Light Weight, Black, 100 Pk
Mfr # NWT-7301
Zoro # G006580299
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color Black
- Slot Width 0.2
- Slot Height 0.2
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-7301
- Zoro # G006580299
- UPC # 80011805768
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.5 |
Slot Width | 0.2 |
Slot Height | 0.2 |
Details
Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Clamps are an ideal way of fastening cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom, 1/2 in Black, Split Loom (27052)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2W)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2442)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- Quest Technology International Cable Clamps & Clips