Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-6
Mfr # CBB-3214
Zoro # G106580250
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # CBB-3214
- Zoro # G106580250
- UPC # 80011800700
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 75 Ohm BNC connectors such as 1-piece Twist-On , 2 & 3-piece crimp. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLLS175)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- KABLE KONTROL Kable Kontrol® Adhesive Backed Plastic Wire Clips - 6 pc Pack (WC00204)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- HALEX 100PK38 Cla Connector (05103B)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- IFM Wireable M12 connector (EVC811)
- Quest Technology International Cable Connectors