Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218
Mfr # CBB-3219
Zoro # G606580231
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBB-3219
- Zoro # G606580231
- UPC # 80011800701
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 75 Ohm BNC connectors such as 1-piece Twist-On , 2 & 3-piece crimp. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (E18059)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- Quest Technology International Cord Grips