Shop All Coaxial Cables
Quest Technology International
BNC (Male) Connector, 75 Ohm - 2Pc-Crimp-On, Universal (With 3 Ferrules)
Mfr # CBB-2225
Zoro # G506580126
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5
- Color Silver
- Jacket Material Nickel/Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBB-2225
- Zoro # G506580126
- UPC # 80011804579
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 0.5 |
Details
Color | Silver |
Jacket Material | Nickel/Brass |
Description
An assortment of 75 Ohm BNC connectors such as 1-piece Twist-On , 2 & 3-piece crimp. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- GENERAC 100 Amp Smart Management Module (7006)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-UG78-5)
- ACCESSORIES UNLIMITED Accessories unlimited AUSWR SWR Meter with 3 ft. Coax Cable (AUSWR)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- Quest Technology International Coaxial Cables