Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 50 Ohm - Twist-On, Rg-59/62 Plenum
Mfr # CBN-1111
Zoro # G706580223
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # CBN-1111
- Zoro # G706580223
- UPC # 80011800029
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 50 Ohm BNC male connectors such as 1-piece Twist-On , 2 & 3-piece crimp, and more. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- ANCOR Light Blue 14AWG Tinned Copper Wire - 100FT (103910)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - Twist-On, Rg-59/62 Pvc (CBN-1110)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- Quest Technology International Cord Grips