Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 50 Ohm - 5Pc-Crimp-On, Rg-174 Pvc
Mfr # CBN-3116
Zoro # G806580253
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBN-3116
- Zoro # G806580253
- UPC # 80011800044
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 50 Ohm BNC male connectors such as 1-piece Twist-On , 2 & 3-piece crimp, and more. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- HUBBELL Connector, Double Set, Wht, Female, Taper (HBL300FW)
- HARTING M32 To 1" Npt Adapter (73000005320)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- IFM Wireable M12 connector (EVC810)
- Quest Technology International Cable Connectors