Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CaTV 22Awg)
Mfr # CBN-3105
Zoro # G406580240
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBN-3105
- Zoro # G406580240
- UPC # 80011800736
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 50 Ohm BNC male connectors such as 1-piece Twist-On , 2 & 3-piece crimp, and more. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hub Conduit Alum Ha-Type 3/4In (ECHA075)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- IFM Wireable M12 connector (E18343)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- IFM Wireable M12 connector (E11252)
- IFM Wireable M12 connector (EVC815)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- Quest Technology International Cable Connectors