Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Plenum
Mfr # CBN-3111
Zoro # G106580236
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # CBN-3111
- Zoro # G106580236
- UPC # 80011800040
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 50 Ohm BNC male connectors such as 1-piece Twist-On , 2 & 3-piece crimp, and more. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER RJ-45 Cat5, Modular Plugs, 8-Position, PK50 (GMC-88C5)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32AH)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - Twist-On, Rg-59/62 Pvc (CBN-1110)
- IFM Wireable M12 connector (EVC815)
- Quest Technology International Cord Grips