Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc
Mfr # CBN-3112
Zoro # G806580222
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBN-3112
- Zoro # G806580222
- UPC # 80011800041
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 50 Ohm BNC male connectors such as 1-piece Twist-On , 2 & 3-piece crimp, and more. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (E18161)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M12 connector (E11145)
- Quest Technology International Cord Grips