Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 50 Ohm - 2Pc-Crimp-On, Rg-59/62 Pvc
Mfr # CBN-2110
Zoro # G406580264
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # CBN-2110
- Zoro # G406580264
- UPC # 80011800032
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 50 Ohm BNC male connectors such as 1-piece Twist-On , 2 & 3-piece crimp, and more. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-58 Pvc (CBN-3112)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- Quest Technology International Cord Grips