Shop All Cable Connectors
Quest Technology International
BNC (Male) Compression Connectors, 75 Ohm - Rg-6 Quad, 10 Pack
Mfr # COM-2016
Zoro # G206580242
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # COM-2016
- Zoro # G206580242
- UPC # 80011804556
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver/Blue |
Description
Designed for indoor and outdoor use, these weatherproof BNC compression connectors are designed to provide high quality audio and video signals in demanding A/V environments. They feature color-coded compression rings for easy detection of cable size._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- HARTING M32 To 1" Npt Adapter (73000005320)
- Quest Technology International Cord Grips