Shop All Cable Connectors
Quest Technology International
BNC (Male) Compression Connectors, 75 Ohm - Rg-6, 10 Pack
Mfr # COM-2006
Zoro # G306580265
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # COM-2006
- Zoro # G306580265
- UPC # 80011804499
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver/Black |
Description
Designed for indoor and outdoor use, these weatherproof BNC compression connectors are designed to provide high quality audio and video signals in demanding A/V environments. They feature color-coded compression rings for easy detection of cable size._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M137)
- GLOBAL INDUSTRIAL 4 Hole 90° Fitting, Electro-Galvanized, 1-5/8 (713118)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC (TM221ME16R)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IFM Wireable 1/2" connector (E11764)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable 1/2" connector (L34106)
- Quest Technology International Cable Connectors