Shop All Cable Connectors
Quest Technology International
BNC (Male) Compression Connectors, 75 Ohm - Rg-59, 10 Pack
Mfr # COM-2059
Zoro # G106580229
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # COM-2059
- Zoro # G106580229
- UPC # 80011804498
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver/Red |
Description
Designed for indoor and outdoor use, these weatherproof BNC compression connectors are designed to provide high quality audio and video signals in demanding A/V environments. They feature color-coded compression rings for easy detection of cable size._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11583201)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M12 connector (EVC810)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- Quest Technology International Cord Grips