Shop All Coaxial Cables
Quest Technology International
BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 3 Ft
Mfr # NBC-1703
Zoro # G506580249
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 FT
- Color Black
- Jacket Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NBC-1703
- Zoro # G506580249
- UPC # 80011800160
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 3 FT |
Details
Color | Black |
Jacket Material | PVC Jacket |
Description
Quest carries molded BNC cables for 75 Ohm video applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- ALLEN TEL 8-Way Coax Splitter-1GHz (CT2108)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- SWE-TECH 3C Bulk RG59/U Coaxial Cable, White, 20 AWG, Solid Core, Copper, Pullbox, 1000 foot (FWT10X3-091TH-20)
- Quest Technology International Coaxial Cables