Shop All Coaxial Cables
Quest Technology International
BNC (M-M) Molded Data Cable, 50 Ohm, Rg-58 - 3 Ft
Mfr # NBC-1503
Zoro # G606580194
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 FT
- Color Black
- Jacket Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NBC-1503
- Zoro # G606580194
- UPC # 80011800158
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 3 FT |
Details
Color | Black |
Jacket Material | PVC Jacket |
Description
Quest carries molded BNC cables for 50 Ohm data applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- PROCOMM 75 ft. Rg58 Stranded Coaxial, 95 Percent Shield, Soldered Pl-Pl (PP75XJ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- Quest Technology International Coaxial Cables