Shop All Coaxial Cables
Quest Technology International
BNC (M-M) Molded Data Cable, 50 Ohm, Rg-58 - 12 Ft
Mfr # NBC-1512
Zoro # G206580235
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 FT
- Color Black
- Jacket Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NBC-1512
- Zoro # G206580235
- UPC # 80011800635
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 12 FT |
Details
Color | Black |
Jacket Material | PVC Jacket |
Description
Quest carries molded BNC cables for 50 Ohm data applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA63V02)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 6 A, Reversing: No (XTMC6A10E)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- GARDNER BENDER Cable Organizer, 4 In, Holds UpTo 150 lbs (CWT4RR20)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- ALLEN TEL 8-Way Coax Splitter-1GHz (CT2108)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- Quest Technology International Coaxial Cables