Shop All Cable Connectors
Quest Technology International
BNC Intra-Adapter - 75 Ohm, Right Angle (M-F)
Mfr # CAB-2015
Zoro # G006580244
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAB-2015
- Zoro # G006580244
- UPC # 80011800715
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest's Intra-Series BNC coaxial adapters are available in 50 and 75 Ohm. They are offered in right angles, tees, and solder mountable styles. The adapters are ideal for BNC connector couplings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32BG)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HALEX 100PK38 Cla Connector (05103B)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- Quest Technology International Cord Grips