Shop All Cable Connectors
Quest Technology International
BNC Intra-Adapter - 50 Ohm, Right Angle (M-F)
Mfr # CAD-1015
Zoro # G606580248
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAD-1015
- Zoro # G606580248
- UPC # 80011800004
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest's Intra-Series BNC coaxial adapters are available in 50 and 75 Ohm. They are offered in right angles, tees, and solder mountable styles. The adapters are ideal for BNC connector couplings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- IFM Wireable M12 connector (EVC811)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- IFM Wireable M23 connector (E10887)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- Quest Technology International Cord Grips