Shop All Cable Connectors
Quest Technology International
BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F)
Mfr # CAD-1025
Zoro # G206580259
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAD-1025
- Zoro # G206580259
- UPC # 80011800006
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest's Intra-Series BNC coaxial adapters are available in 50 and 75 Ohm. They are offered in right angles, tees, and solder mountable styles. The adapters are ideal for BNC connector couplings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temporary GFCI Outlet Panel, 125 A , 120/240V AC, 1 Phase, NEMA 3R, 4 Outlets, Surface Mount, Gray (TL137US)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- IFM Wireable M12 connector (E18161)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- Quest Technology International Cable Connectors