Shop All Cable Connectors
Quest Technology International
BNC Inline Adapter - 75 Ohm, (F-F)
Mfr # CAB-2000
Zoro # G406580233
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CAB-2000
- Zoro # G406580233
- UPC # 80011800713
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest offers a selection "Inline" 50 and 75 Ohm BNC slice adapters.Quest Technology offers a wide selection of Inter-Series connectors available in 50 and 75 Ohm. They are ideal for coupling BNC connector cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- MARMAT BNC Male to F Connector (VAD18)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- IFM Wireable M12 connector (E18343)
- Quest Technology International Cable Connectors