Shop All Cable Connectors
Quest Technology International
BNC (Female) Connector, 50 Ohm - 3Pc Crimp-On Rg-59/62 Pvc
Mfr # CBN-3212
Zoro # G106580243
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBN-3212
- Zoro # G106580243
- UPC # 80011800648
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest offers 50 Ohm BNC female connectors in 2 & 3-piece crimp options. Ideal for various cable types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JJS-60)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80146)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M12 connector (E18059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- AMPHENOL 973106A16S1P (973106A16S1P)
- Quest Technology International Cord Grips