Shop All Cable Connectors
Quest Technology International
BNC (Female) Connector, 50 Ohm - 3Pc Crimp-On Rg-58 Pvc
Mfr # CBN-3210
Zoro # G506580225
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # CBN-3210
- Zoro # G506580225
- UPC # 80011800649
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest offers 50 Ohm BNC female connectors in 2 & 3-piece crimp options. Ideal for various cable types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- AMPHENOL APH973106A2214P (973106A2214P)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M8 connector (E12464)
- Quest Technology International Cable Connectors