Shop All General Hand Tool Kits
Quest Technology International
81Pc Network Installer'S Kit
Mfr # TNK-5020
Zoro # G306602684
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16
- Material ABS Plastic
- Width 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TNK-5020
- Zoro # G306602684
- UPC # 80011805834
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 16 |
Width | 4 |
Details
Material | ABS Plastic |
Color | Black |
Description
81pc Network Installer’s Kit, ideal for Network Installers and MIS Managers.
Lightweight Black Tool Bag (16ʺL x 11ʺW x 4ʺD)
Lightweight Black Tool Bag (16ʺL x 11ʺW x 4ʺD)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 21.96"L x 13.9"W x 7.49"D (1525AIR)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- RIDGID Threader Ratchet/Handle for 12R (12-R)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- MOBILE SHOP Complete Professional HT Engineering Cart with Complete Tool Bag (MS-CEC-PRO)
- BETA Soft foam tray with tool assortment (024500875)
- DUKE CO Safety Grip Tool Body Traps (0963)
- TENG TOOLS FREE TC806SV TOOLBOX MEGA BUNDLE 1 (TEN-O-TC806SV-KIT1)
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- FLEXCART Maintenance/Engineering Tool Set, 130pcs (FC100-EC-TS)
- Quest Technology International Hand Tool Kits