Shop All General Hand Tool Kits
Quest Technology International
81Pc Lan Installation Tool Kit
Mfr # TNK-4020
Zoro # G406602683
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Material ABS Plastic
- Width 4.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TNK-4020
- Zoro # G406602683
- UPC # 80011801939
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 15.7 |
Width | 4.5 |
Details
Material | ABS Plastic |
Color | Black |
Description
, ideal for Network Installers and Field Engineers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5410H)
- BON TOOL Bon 84-880 Wire Wiskers 6" Long Blue(500/Pkg) (84-880)
- STARRETT Drive Pin Punch, 5/16 In Tip, 8 In L (248D)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 4 ft. (CC891)
- PRO-GRADE TOOLS Tool Set., Mechanicfts, 106 pcs (19039)
- TENG TOOLS 166 Piece Impact Socket, Torque & Bit Foam Kit (TC-6T-19)
- TENG TOOLS 104 Piece SAE Wrench, Socket, Tap & Die & Puller Kit (TC-6T-30)
- APOLLO PRECISION TOOL HOUSEHOLD TOOL KIT 53PC (DT9408)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- Quest Technology International Hand Tool Kits