Shop All Stereo & Optical Audio Cables
Quest Technology International
6'' Dual RCA (F) To RCA (M) Adapter Cable
Mfr # VCA-7030
Zoro # G706580063
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black/Red/White
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # VCA-7030
- Zoro # G706580063
- UPC # 80011800680
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6" |
Details
Color | Black/Red/White |
Conductor Material | PVC Jacket |
Description
Quest RCA mono/stereo adapter cables are ideal for making quality audio and video connections while converting RCA and 3.5mm connections, and for splitting or combining signals using different connector type connections.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONTEL PRODUCTS Ontel Products 270215 Battery Daddy BADA-MC4 As Seen on TV Double Sided Storage System; Plastic (270215)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- LEGRAND Ethernet Transceivers, SFP 1300NM FX SMF/MMF 2KM CISC (GLC-GE-100FX-L)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- STEREN USB 2.0 A-A cRUus Cable with Gold Connec (506-365)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- Quest Technology International Stereo & Optical Audio Cables