Shop All Stereo & Optical Audio Cables
Quest Technology International
6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable
Mfr # VCA-7010
Zoro # G406580189
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6"
- Color Black/Red/White
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # VCA-7010
- Zoro # G406580189
- UPC # 80011800556
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6" |
Details
Color | Black/Red/White |
Conductor Material | PVC Jacket |
Description
Quest RCA mono/stereo adapter cables are ideal for making quality audio and video connections while converting RCA and 3.5mm connections, and for splitting or combining signals using different connector type connections.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- PLUGIT Dual PS5 Charger Stand (PL3760191)
- QFX Universal 47" PA Tripod Stand (S-14BLACK)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- ROLLS ROLLS XLF112 XLR to Screw Term (XLF112)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- SWE-TECH 3C 1/4 inch Mono Patch Cable, 1/4 Male, 6 foot (FWT10A1-61106)
- Quest Technology International Stereo & Optical Audio Cables