Shop All Cable Ties
Quest Technology International
50Lb. Nylon Cable Tie, Marker Style, 100Pk, 4", Natural
Mfr # NWT-4210
Zoro # G906580177
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Natural
- Material ABS Plastic
- Gear Tie Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NWT-4210
- Zoro # G906580177
- UPC # 80011800734
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 4 |
Details
Gear Tie Color | Natural |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- LINEMASTER Hercules - No Shield (532-SWN)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-520B)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag (623-46-315M)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- Quest Technology International Cable Ties