Shop All General Hand Tool Kits
Quest Technology International
40Pc Computer Repair Kit
Mfr # TCK-1040
Zoro # G506602682
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Material Plastic/Metal
- Width 4.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TCK-1040
- Zoro # G506602682
- UPC # 80011801937
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 15.7 |
Width | 4.5 |
Details
Material | Plastic/Metal |
Color | Black |
Description
designed for computer technicians._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- PROTO 1 in Drive Impact Socket 46 mm Size 6 pt Standard Depth, Black Oxide (J10046M)
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- MOBILE SHOP Complete Professional HT Engineering Cart with Complete Tool Bag (MS-CEC-PRO)
- DEWALT 142 pc Mechanics Tool Kit, Includes Pliers, Bits, Nut Drivers, Sockets and Wrenches (DWMT73802)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- MOBILE SHOP Complete Tool Bag with Empty Parts Box (MS-CTB)
- APOLLO TOOLS 39 Piece General Tool Set (DT9706)
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- SWE-TECH 3C Hobby and Repair Set, 17-pc Smart phone kit, 28-piece Prec screwdriver set, 13-pc Hobby knife set, 3PK (FWT9005-10130)
- Quest Technology International Hand Tool Kits