Shop All Stereo & Optical Audio Cables
Quest Technology International
3.5 Stereo (M-M) Cable - 12 Ft
Mfr # VCA-7112
Zoro # G606580064
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 ft
- Color Black/Red/White
- Conductor Material PVC Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # VCA-7112
- Zoro # G606580064
- UPC # 80011805438
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 12 ft |
Details
Color | Black/Red/White |
Conductor Material | PVC Jacket |
Description
Quest RCA mono/stereo adapter cables are ideal for making quality audio and video connections while converting RCA and 3.5mm connections, and for splitting or combining signals using different connector type connections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flow Rite Hand Pump FOR Trojan Hydrolink Battery Watering System (HAND PUMP FOR TROJAN HYDROLINK BATTERY WATERING S)
- MOBILE WARMING 7.4V Lithium-Ion Glove 2-in-1 Battery (MWBT2)
- ILC Replacement for Panasonic Lc-r064r2p (LC-R064R2P PANASONIC)
- ILC Replacement For Trojan, L16HAc (L16H-AC)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (F) To 3.5 Stereo (M) Adapter Cable (VCA-7010)
- QUEST TECHNOLOGY INTERNATIONAL Toslink Digital Audio 5.1 Cable - 12 Ft (NFT-1012)
- HOSA TECHNOLOGY PWC-178 Power Cord IEC C9 to NEMA 1 15P - 8 Foot (PWC178)
- TEST PRODUCTS INTL DVI Male to HDMI Male, Black, 2 M Long (CT001149)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- Quest Technology International Stereo & Optical Audio Cables