Shop All Hook & Loop Rolls
Quest Technology International
30 ft, 0.75 Wd, Polypropylene
Mfr # NVT-3801
Zoro # G406602416
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Backing Material ABS Plastic
- Width 0.75
- Length 30 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NVT-3801
- Zoro # G406602416
- UPC # 80011800874
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Rolls
Dimensions
Width | 0.75 |
Length | 30 ft |
Details
Hook and Loop Type | Hook-and-Loop |
Backing Material | ABS Plastic |
Hook and Loop Shape | Roll |
Color | Polypropylene |
Description
Hook & Loop is an ideal way to tie cable bundels in Telecom and Datacom installations. Unlike standard nylon cable ties, Hook & Loop is able to be removed and reapplied as adds, moves and changes are made.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.075.0300)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51701)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54702)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00021200448836)
- VELCRO BRAND Reclosable Fastener, 5 ft, Black (90086)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00212005321320)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (152880)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- Quest Technology International Hook & Loop Rolls