Shop All Hook & Loop Rolls
Quest Technology International
30 ft, 0.38 Wd, Polypropylene
Mfr # NVT-3802
Zoro # G906602428
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Backing Material ABS Plastic
- Width 0.38
- Length 30 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # NVT-3802
- Zoro # G906602428
- UPC # 80011800884
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Rolls
Dimensions
Width | 0.38 |
Length | 30 ft |
Details
Hook and Loop Type | Hook-and-Loop |
Backing Material | ABS Plastic |
Hook and Loop Shape | Roll |
Color | Polypropylene |
Description
Hook & Loop is an ideal way to tie cable bundels in Telecom and Datacom installations. Unlike standard nylon cable ties, Hook & Loop is able to be removed and reapplied as adds, moves and changes are made.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DE-5ST PA)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1500)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 9/16 in H, Carbon Steel (WWG360375056212)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0050)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185231)
- KABLE KONTROL Hook and Loop Fastener Tape - 3/8in Width - 75' Roll - Black (MT7147)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (187278)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (185470)
- VELCRO BRAND Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White (VEL235)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (120930)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199703)
- Quest Technology International Hook & Loop Rolls