Shop All General Hand Tool Kits
Quest Technology International
25Pc Telecom Installer'S Tool Kit
Mfr # TNK-5030
Zoro # G906602688
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16
- Material ABS Plastic
- Color Black
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TNK-5030
- Zoro # G906602688
- UPC # 80011805835
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 16 |
Width | 4 |
Details
Material | ABS Plastic |
Color | Black |
Description
, ideal for Network Installers and Field Engineers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (76443D2B113545)
- CHANNELLOCK Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2") (GS-1)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- MICRO 100 Cut-Off Blade (T-112)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- SURTEK Professional combined tool kit, inches, 70 pieces (F4458A)
- SOUTHWIRE Communications Tool Set, 4 Pieces, w/Case (58744040)
- MOODY TOOL Deluxe Tool Set, English 32 Pc (73-0232)
- WIHA 4 PIECE INSULATED PICK SET (75240)
- BETA Soft foam tray with tool assortment (024500877)
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- Quest Technology International General Hand Tool Kits