Shop All Communication Cables
Quest Technology International
110 Wiring Block - 5 Pairs
Mfr # NCB-1005
Zoro # G206602531
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 2
- Jacket Material ABS 9410 Plastic
- Wire Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Technology International
- MFR # NCB-1005
- Zoro # G206602531
- UPC # 80011804227
- Country of Origin Taiwan, Province of China
- Category Communication Cables
Dimensions
Spool Length | 2 |
Details
Jacket Material | ABS 9410 Plastic |
Wire Color | White |
Description
Quest offers 110 style wiring blocks for telephone intallations and wiring cross-connects._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 897KH (897KH)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- OMRON Relay, 4Pin, SPST, 10A, 24VDC (G2R-1A-T-DC24)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - White (NTB-1402)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Quest Technology International Communication Cables