Shop All General Hand Tool Kits
Quest Technology International
100Pc Master Technician Tool Kit
Mfr # TPK-7000
Zoro # G106584456
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18
- Material ABS Plastic
- Color Black
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # TPK-7000
- Zoro # G106584456
- UPC # 80011803148
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 18 |
Width | 6 |
Details
Material | ABS Plastic |
Color | Black |
Description
Master Technical Tool Kit, ideal for Network Installers and field engineers.
Attache style carrying case with two pallets.
Dimensions: 18′′L x 13′′W x 6′′D
Attache style carrying case with two pallets.
Dimensions: 18′′L x 13′′W x 6′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Die (KC4-1/0)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- PROSKIT Professional Electronics Tool Kit (PK-616A)
- CRAWFORD PRODUCTS MULTI-TOOL HANGERS 2PK (CMDH2-6)
- PERFORMANCE TOOL Tri-Fold with Cable Ties Tool 265-Piece Set (W1519)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- INGERSOLL-RAND 68 Piece SAE/Metric Master Mechanics Tool Set (752018)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- Quest Technology International General Hand Tool Kits